25-1/8 in. Recessed Mount Medicine Cabinet in Basic White
Metro Classic 25-1/8 in. Recessed Mount Medicine Cabinet in Basic White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Distortion free viewing with a rich reflection
- Four adjustable glass shelves provide light reflection, strength and easy cleaning
- Reversible installation allow for right- or left-hand door opening
- Includes mounting hardware
- Rust resistant
- Snap-fit shelf supports ensure shelving stays in place
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Metro Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Glass Type:
- Float, Polished Edge
- Height:
- 25-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 5 in
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 15-1/8 in