35-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Basic White

You last purchased this on
 
Jensen

Metro Deluxe 35-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Basic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

Metro Deluxe 35-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R52WH344P
  • Item #1892747
  • Manufacturer Part #52WH344P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Basic White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bevel mirror
  • Four adjustable glass shelves
  • 15" W x 35" H x 5" D
  • Reversible for either left-hand or right-hand door opening
  • Requires Certification

Specifications

Collection:
Metro Deluxe
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
5 in
Glass Type:
Float, Polished Edge
Height:
35-1/8 in
Installation Type:
Surface Mount, Recessed Mount
Material:
Steel, Glass
Mirror Included:
Yes
Width:
15-1/8 in