30-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Basic White

You last purchased this on
 
Jensen

Metro Deluxe 30-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Basic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

Metro Deluxe 30-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R52WH304DP
  • Item #2336080
  • Manufacturer Part #52WH304DP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Basic White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exterior mirror ensures a distortion-free, richer reflection and is available in either polished or 1/2 in beveled trim options
  • Interior mirrors on the door and cabinet back to add light and functionality.
  • Reversible installation allows left- or righthand (170°) door opening.
  • Corner bumpers cushion the door for a soft, quiet close.
  • Snap- t shelf supports ensure glass shelves stay in place, but can be easily removed for cleaning
  • Adjustable glass shelves provide light reflection, strength and easy cleaning
  • Requires Certification

Documents


Specifications

Collection:
Metro Deluxe
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
5 in
Gauge (metal):
24 ga
Glass Type:
Beveled Edge
Height:
30 in
Installation Type:
Surface Mount, Recessed Mount
Material:
Welded Steel
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Number of Shelves:
4
Product Type:
Metro Deluxe
Width:
24 in