Jensen
Metro Deluxe 30-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Basic White
Part #R52WH304DPF | Item #2175684 | Manufacturer Part #52WH304DPF
Product Details
- 23 1/4" W x 29" H x 4" D
- Four adjustable glass shelves
- Flat trim
- Interior mirrors on the back of the cabinet and the inside door
- Reversible for either left-hand or right-hand door opening
Specifications
Collection: Metro Deluxe
Color Finish: Basic White
Color Finish Category: Whites
Depth: 4 in
Glass Type: [Float, Polished Edge]
Height: 30-1/8 in
Installation Type: [Surface Mount, Recessed Mount]
Length: 28-1/2 in
Material: [Steel, Glass]
Mirror Included: Yes
Width: 24-1/8 in