32 in. Recessed Mount Medicine Cabinet in Basic White
Mirage 32 in. Recessed Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
- Wall opening: 14" W x 24" H x 3 1/2" D
- Octagonal frame
- 17 3/8" W x 32" H
- White, steel body cabinet with steel door back
- Full piano hinge with built-in door stop and magnetic catch
- Reversible for either left-hand or right-hand door opening
- Two adjustable polystyrene shelves
- 1/2" beveled edge mirror door
Documents
Specifications
- Collection:
- Mirage
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-1/2 in
- Gauge (metal):
- 26 ga
- Glass Type:
- Beveled
- Height:
- 32 in
- Installation Type:
- Recessed Mount
- Material:
- Steel, Glass
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Size:
- 17 in x 32 in
- Width:
- 17-3/8 in