• Cart

DESCRIPTION

Jensen Perfect Square Frameless Beveled in White

R823P24WH

Color Finish

White

SPECIFICATIONS

Collection
Perfect Square
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Glass Type
Beveled
Height
26 in
Installation Type
Recessed Mount
Length
16 in
Material
Steel
Width
15-1/2 in

$100.05
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now