Styleline 24 in. Frame Glass Shelves Cabinet in Stainless Steel

Part #RM18249301  |  Item #3766946  |  Manufacturer Part #M18249301

$158.05 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Styleline

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 5 in

Height: 24 in

IAPMO Listed: No

Installation Type: Surface Mount

Width: 18 in