26-1/8 in. Surface Mount Medicine Cabinet in Polished Chrome
Topsider 26-1/8 in. Surface Mount Medicine Cabinet in Polished Chrome
Frequently Purchased Together
Product Details
- Fixed Shelves
- Baked enamel finish
- Stainless Steel framed mirror
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Topsider
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Glass Type:
- Float, Flat
- Height:
- 26-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 16-1/8 in