1400W 220/240V Wall Mount or Drawer Mount Hand Dryer in White
1400W 220/240V Wall Mount or Drawer Mount Hand Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1200 watts
- 2 heat settings
- 1400W Drawer Mount Hair Dryer, 220/ 240V, 50/60 Hz, 2 pin plug, white
- CE-approved
- Auto-off
- 230 volts, 50 Hz/ 60Hz
Specifications
- Brand Model Compatibility:
- Jerdon
- Color Finish Name:
- White
- Cord Length:
- 6 ft
- ETL Listed:
- No
- Handle Type:
- Euro
- Height:
- 10 in
- Length:
- 12-3/4 in
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 220/240V
- Watts:
- 1400 W
- Width:
- 9-3/4 in