15, 30 and 45 Minute Setting Auto-Off Dish for Pocket Contents in Walnut

You last purchased this on
 
Jerdon Style

15, 30 and 45 Minute Setting Auto-Off Dish for Pocket Contents in Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

15, 30 and 45 Minute Setting Auto-Off Dish for Pocket Contents in Walnut

  • Fast #
  • Part #J7700W
  • Item #7682470
  • Manufacturer Part #7700W
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Walnut Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Walnut Finish
  • 15, 30 and 45 minute press cycles
  • Corby Pants Press, Walnut Finish
  • Deep dish for pocket contents
  • Automatic cut-off plus manual cancel option
  • Requires Certification

Specifications

Brand Model Compatibility:
Corby
Color Finish Category:
Browns
Color Finish Name:
Walnut
ETL Listed:
Yes
Height:
5-1/2 in
Length:
43-1/2 in
UL Listed:
No
Watts:
250 W
Weight:
25.8 lb
Width:
17-3/4 in