3 in. Wall Mount 15X Suction Cup Magnifying Mirror in Black
3 in. Wall Mount 15X Suction Cup Magnifying Mirror in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3" Diameter
- Attaches easily to any smooth surface
- 15X Suction Mirror
- Two Suction Cups
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- ETL Listed:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Magnification:
- 15
- UL Listed:
- No