4 Cup Auto-Off Coffee Maker in Black
4 Cup Auto-Off Coffee Maker in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black
- Auto-Off
- 4 Cup In Room Coffee Maker
Specifications
- Brand Model Compatibility:
- Jerdon
- Capacity:
- 4 Cups
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Height:
- 9-1/2 in
- Length:
- 8-3/4 in
- UL Listed:
- Yes
- Watts:
- 650 W
- Weight:
- 2.8 lb
- Width:
- 6-1/2 in