This product requires certification to purchase.

5-1/2 x 5-1/2 in. Freestanding Table Top 5X Magnifying Mirror in Bronze

You last purchased this on
 
Jerdon Style

5-1/2 x 5-1/2 in. Freestanding Table Top 5X Magnifying Mirror in Bronze

  • Fast #
  • Part #JMC109BZP
  • Item #7682513
  • Manufacturer Part #MC109BZP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jerdon Style

5-1/2 x 5-1/2 in. Freestanding Table Top 5X Magnifying Mirror in Bronze

  • Fast #
  • Part #JMC109BZP
  • Item #7682513
  • Manufacturer Part #MC109BZP
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 5X Table Top Mirror Bronze
  • 5X-1X Magnification
  • 5.5" Diameter
  • 5.5" Height
  • Swivels 360 Degrees
  • Bronze Finish
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
5-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
UL Listed:
No