5 x 13-1/2 in. Lighted Freestanding Table Top 3X Magnifying Mirror in Nickel

Part #JJP358N  |  Item #7682538  |  Manufacturer Part #JP358N

$16.50 EACH

Color/Finish: Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3X Table Top Mirror Stainless Steel Finish
  • Nickel Finish
  • 5" x 8" Adjustable Mirror
  • 13.75" Height

Specifications

Arm Extension Length: 5 in

Brand Model Compatibility: Jerdon

CARB OTC LEED Compliant: No

Color Finish: Nickel

Color Finish Category: Nickel Tones

Diameter: 5 in

ETL Listed: No

Height: 13-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 5 in

Magnification: 3

Material: Stainless Steel

Style: Glam;Industrial;Mid-Century;Modern;Minimalist;Modern;Transitional

Type: FHBH53DTB05CRX

Width: 5-1/4 in