6-1/2 x 9 in. Wall Mount LED Lighted 5X Magnifying Mirror in Nickel
6-1/2 x 9 in. Wall Mount LED Lighted 5X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6.5" x 9" Frame
- 5X Magnification
- 6.5" x 9", 5X LED Lighted Wall Mounted Mirror, Extends 15.5", Nickel, Direct Wire
- Direct Wire
- 6' Power Cord w/ Grounded Plug
- Nickel Finish
- Bright LED Bulbs never need replacing
- Double Heavy Arms Extend up to 15.5" from the wall
Specifications
- Arm Extension Length:
- 15-1/2 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Cord Length:
- 6 in
- ETL Listed:
- Yes
- Height:
- 9 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 15-1/2 in
- Light Bulb Type:
- LED
- Magnification:
- 5
- UL Listed:
- Yes
- Watts:
- 5 W
- Width:
- 6-1/2 in