6-1/2 x 9 in. Wall Mount LED Lighted 5X Magnifying Mirror in Polished Chrome

You last purchased this on
 
Jerdon Style

6-1/2 x 9 in. Wall Mount LED Lighted 5X Magnifying Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

6-1/2 x 9 in. Wall Mount LED Lighted 5X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JJRT710CL
  • Item #7682497
  • Manufacturer Part #JRT710CL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6.5" x 9" Frame
  • 5X Magnification
  • 6.5" x 9", 5X LED Lighted Wall Mounted Mirror, Extends 15.5", Chrome
  • 6' Power Cord w/ Grounded Plug
  • Chrome Finish
  • Bright LED Bulbs never need replacing
  • Double Heavy Arms Extend up to 15.5" from the wall
  • Requires Certification

Specifications

Arm Extension Length:
15-1/2 in
Brand Model Compatibility:
Jerdon
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cord Length:
6 in
ETL Listed:
Yes
Height:
9 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
15-1/2 in
Light Bulb Type:
LED
Magnification:
5
UL Listed:
Yes
Watts:
5 W
Width:
6-1/2 in