6 x 11 in. Top Mount 10X Magnifying Mirror in Nickel
6 x 11 in. Top Mount 10X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" Diameter
- Regular and 10X Magnification
- 10X Table Top Mirror Nickel
- Beaded
- Nickel Finish
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 6 in
- ETL Listed:
- No
- Height:
- 11 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Magnification:
- 10
- Material:
- Steel
- Thickness:
- 3.75 in
- UL Listed:
- No
- Width:
- 6-3/4 in