8-1/2 in. LED Lighted Wall Mount 8X Magnifying Mirror in Bronze

You last purchased this on
 
Jerdon Style

8-1/2 in. LED Lighted Wall Mount 8X Magnifying Mirror in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

8-1/2 in. LED Lighted Wall Mount 8X Magnifying Mirror in Bronze

  • Fast #
  • Part #JHL88BZL
  • Item #7682530
  • Manufacturer Part #HL88BZL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1X & 8X Magnification
  • 8.5" Diameter
  • 8.5", 8X-1X LED Lighted Wall Mirror, Extends 13.5", Bronze Finish
  • Long Lasting LED Bulbs
  • Extends up to 13.5" from the wall
  • Bronze Finish
  • Requires Certification

Specifications

Arm Extension Length:
13-1/2 in
Brand Model Compatibility:
Jerdon
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
8-1/2 in
ETL Listed:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
13-1/2 in
Light Bulb Type:
LED
Magnification:
8
UL Listed:
Yes
Watts:
5 W
Weight:
3.5 lb