8-1/2 x 15-1/2 in. Halogen Lighted Freestanding Table Top 5X Magnifying Mirror in Polished Chrome
8-1/2 x 15-1/2 in. Halogen Lighted Freestanding Table Top 5X Magnifying Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Regular and 5X Magnification
- Chrome Finish
- 5X 2 Sided Mirror Chrome
- Rocker Switch on Base
- 15.5" Height
- Convenience AC Outlet on Base
- Halo-lighted
- 8.5" Diameter
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8-1/2 in
- ETL Listed:
- Yes
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Light Bulb Type:
- Halogen
- Magnification:
- 5
- Material:
- Steel
- Style:
- Glam;Industrial;Mid-Century;Modern;Minimalist;Modern;Transitional
- Thickness:
- 6.25 in
- UL Listed:
- Yes
- Watts:
- 25 W
- Weight:
- 3.65 lb
- Width:
- 10-3/4 in