8-1/2 x 17 in. LED Lighted Freestanding Table Top 8X Magnifying Mirror in Nickel

You last purchased this on
 
Jerdon Style

8-1/2 x 17 in. LED Lighted Freestanding Table Top 8X Magnifying Mirror in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

8-1/2 x 17 in. LED Lighted Freestanding Table Top 8X Magnifying Mirror in Nickel

  • Fast #
  • Part #JJRT950NL
  • Item #7682485
  • Manufacturer Part #JRT950NL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8.5" Diameter
  • Height 17"
  • 8X Sharper Image LED Lighted Mirror Nickel
  • Nickel Finish
  • Convenience AC Outlet on Base
  • Bright LED Light
  • Requires Certification

Specifications

Brand Model Compatibility:
Jerdon
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
ETL Listed:
Yes
Height:
17 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Light Bulb Type:
LED
Magnification:
8
Material:
Steel
Style:
Glam;Industrial;Mid-Century;Modern;Minimalist;Modern;Transitional
Thickness:
6.25 in
UL Listed:
Yes
Watts:
5 W
Weight:
3.25 lb
Width:
8-1/2 in