8 x 1-1/2 in. ABS Tray for JCM400B Coffee Maker in White
8 x 1-1/2 in. ABS Tray for JCM400B Coffee Maker in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White Coffee Maker Tray
Specifications
- Brand Model Compatibility:
- JCM400B Coffee Maker
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Installation Type:
- Surface Mount
- Length:
- 10-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- No
- Width:
- 8 in