8 x 13 in. Freestanding Table Top 5X Magnifying Mirror in Bronze

You last purchased this on
 
Jerdon Style

8 x 13 in. Freestanding Table Top 5X Magnifying Mirror in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

8 x 13 in. Freestanding Table Top 5X Magnifying Mirror in Bronze

  • Fast #
  • Part #JLT5165BZ
  • Item #7682582
  • Manufacturer Part #LT5165BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8" Diameter
  • Regular and 5X Magnification
  • 5X Table Top Mirror Bronze
  • 13" Height
  • Bronze Finish
  • Requires Certification

Specifications

Brand Model Compatibility:
Jerdon
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
8 in
ETL Listed:
No
Height:
13 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Magnification:
5