8 x 17-1/2 in. Halogen Lighted Freestanding Table Top 10X Magnifying Mirror in Nickel

You last purchased this on
 
Jerdon Style

8 x 17-1/2 in. Halogen Lighted Freestanding Table Top 10X Magnifying Mirror in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

8 x 17-1/2 in. Halogen Lighted Freestanding Table Top 10X Magnifying Mirror in Nickel

  • Fast #
  • Part #JHL9510N
  • Item #7682578
  • Manufacturer Part #HL9510N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Regular and 10X Magnification includes 15X Spot Mirror
  • Nickel Finish
  • 10X Oval Lighted Mirror
  • 17.5" height
  • Low, medium and high light setting
  • 8" x 10" Oval Mirror
  • Requires Certification

Specifications

Brand Model Compatibility:
Jerdon
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Diameter:
8 in
ETL Listed:
Yes
Height:
17-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Light Bulb Type:
Halogen
Magnification:
10
Material:
Steel
Style:
Modern;Transitional
Thickness:
2.5 in
UL Listed:
No
Watts:
25 W
Weight:
3.95 lb
Width:
10 in