9-1/2 x 16 in. LED Lighted Wall Mount 5X Magnifying Mirror in Nickel
9-1/2 x 16 in. LED Lighted Wall Mount 5X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nickel Finish
- 9.5" Diameter
- 9.5", 5X LED Halo Lighted Wall Mirror, Nickel
- Uses 2.5 watts of power
- 5x magnification
- Long lasting LED bulbs
- Extends 16" from wall
Specifications
- Arm Extension Length:
- 16 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 9-1/2 in
- ETL Listed:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Light Bulb Type:
- LED
- Magnification:
- 5
- Material:
- Steel
- Number Of Hours:
- 40000 h
- UL Listed:
- Yes
- Watts:
- 5 W