1200W 230V Wall Mount Direct Wired Hand Dryer in Almond
Proversa™ 1200W 230V Wall Mount Direct Wired Hand Dryer in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1200 watts
- 2 heat settings
- 1200W Wall Mount Dryer, 220/240V, 50/60 Hz, Direct Wire
- Auto-off
- 230 volts, 50 Hz/ 60Hz
Specifications
- AMP:
- 8.64
- Brand Model Compatibility:
- Jerdon
- Collection:
- Proversa™
- Color Finish Name:
- Almond
- Cord Length:
- 3 ft
- ETL Listed:
- No
- Installation Type:
- Wall Mount
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 1200 W