Proversa™ 1250W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White

Part #JJWP12W  |  Item #7682540  |  Manufacturer Part #JWP12W

Watts:

1250

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White
  • Wall Mounted
  • Hair Dryer

Specifications

AMP: 9

Brand Model Compatibility: Pro Versa

Collection: Proversa™

Color Finish: White

Cord Length: 6 ft

ETL Listed: No

Installation Type: Wall Mount

Power Source: Electric

Type: I10119001

UL Listed: Yes

Watts: 1250