1600W 230/240V Wall Mount Caddy Turbo Hand Dryer
Proversa™ 1600W 230/240V Wall Mount Caddy Turbo Hand Dryer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1600 watts
- 230 volts, 50/ 60 hz
- 1600W Turbo Dryer with Wall Mount Caddy, 230-240V, 50/60 HZ
- Comes with HDC1 Caddy
- Removeable air concentrator
- TUV/ GS/ CE- approved
- 6' cord with 2-pin Euro plug
- 2 speeds/ 2 heat settings
Specifications
- Brand Model Compatibility:
- Jerdon
- Collection:
- Proversa™
- Color Finish Name:
- Chrome, Black
- Cord Length:
- 6 ft
- ETL Listed:
- No
- Height:
- 14-3/10 in
- Installation Type:
- Wall Mount
- Length:
- 14-1/5 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 230/240V
- Watts:
- 1600 W
- Width:
- 10-7/10 in