1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black

You last purchased this on
 
Jerdon Style

Proversa™ 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

Proversa™ 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black

  • Fast #
  • Part #JJWM8CBD
  • Item #7682603
  • Manufacturer Part #JWM8CBD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall Mounted
  • Hair Dryer
  • Black
  • Requires Certification

Specifications

AMP:
11.5
Brand Model Compatibility:
Pro Versa
Collection:
Proversa™
Color Finish Name:
Black
Depth:
3-3/4 in
ETL Listed:
Yes
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Power Source:
Electric
UL Listed:
Yes
Watts:
1600 W
Width:
4-3/4 in