Proversa™ 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White

Part #JJWM8CD  |  Item #7682466  |  Manufacturer Part #JWM8CD

Watts:

1600

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 speeds/ 2 heat settings
  • ALCI built into wall caddy
  • White finish
  • LED night light
  • Direct Wire

Specifications

AMP: 11.5

Brand Model Compatibility: Pro Versa

Bulb Type: LED

Collection: Proversa™

Color Finish: White

Depth: 3-3/4 in

ETL Listed: Yes

Height: 9-1/4 in

Power Source: Electric

UL Listed: Yes

Watts: 1600

Width: 4-3/4 in