1600W Wall Mount 2-Speed 3-Heat Setting Hair Dryer in Black

This product has been replaced by

Jerdon Style Black Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White
Jerdon Style 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
Manufacturer Part #JWM8CB
You last purchased this on
 
Jerdon Style

Proversa™ 1600W Wall Mount 2-Speed 3-Heat Setting Hair Dryer in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jerdon Style Black Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White
Jerdon Style 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
Manufacturer Part #JWM8CB
Jerdon Style

Proversa™ 1600W Wall Mount 2-Speed 3-Heat Setting Hair Dryer in Black

  • Fast #
  • Part #JJWM6CB
  • Item #7682627
  • Manufacturer Part #JWM6CB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Auto-off
  • ALCI built into caddy
  • 2 speeds/ 3 heat settings
  • White Finish
  • Removable filter
  • Requires Certification

Specifications

AMP:
11.5
Collection:
Proversa™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-1/2 in
ETL Listed:
No
Height:
9-3/4 in
Power Source:
Electric
Product Type:
Hair Dryer
Size:
4-1/2 in x 4-1/4 in x 9-3/4 in
UL Listed:
Yes
Watts:
1600 W
Width:
4-1/2 in