1875W 230V Wall Mount 3-Speed 3-Heat Setting Hair Dryer in Black with Polished Chrome

This product has been replaced by

1600 W 2-Speed Hand Held Hair Dryer in Black
Jerdon Style 1600 W 2-Speed Hand Held Hair Dryer in Black
Manufacturer Part #JHD8B
You last purchased this on
 
Jerdon Style

Proversa™ 1875W 230V Wall Mount 3-Speed 3-Heat Setting Hair Dryer in Black with Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1600 W 2-Speed Hand Held Hair Dryer in Black
Jerdon Style 1600 W 2-Speed Hand Held Hair Dryer in Black
Manufacturer Part #JHD8B
Jerdon Style

Proversa™ 1875W 230V Wall Mount 3-Speed 3-Heat Setting Hair Dryer in Black with Polished Chrome

  • Fast #
  • Part #JJHD66
  • Item #7682561
  • Manufacturer Part #JHD66
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Turbo Hair Dryer
  • Black/ Chrome
  • Requires Certification

Specifications

Brand Model Compatibility:
Pro Versa
Collection:
Proversa™
Color Finish Name:
Black/Polished Chrome
Cord Length:
6 ft
ETL Listed:
Yes
Installation Type:
Wall Mount
Power Source:
Electric
UL Listed:
Yes
Volts:
230V
Watts:
1875 W