Replacement Carafe for CM410WD and CM430WD Coffee Makers
Replacement Carafe for CM410WD and CM430WD Coffee Makers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-cup
- Glass Replacement Carafe for CM430WD
Specifications
- Brand Model Compatibility:
- CM410WD and CM430WD Coffee Makers
- Capacity:
- 4 Cups
- Color Finish Name:
- Black
- Material:
- Glass
- UL Listed:
- No