2 in. x 60 ft. Black/Yellow Aluminum Oxide Non-Slip Grit Tread Tape
Safety Track® 2 in. x 60 ft. Black/Yellow Aluminum Oxide Non-Slip Grit Tread Tape
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Durable high traction grit surface
- Aggressive adhesive system for product longevity
- Jessup Safety Track 3360 Commercial Grade Non-Slip High Traction Safety Tape, 60-Grit, Yellow and Black Stripes, 2-Inch by 60-Foot Roll, 6-Pack
- Made in the USA
- Fuel, water and fluid resistant, provides maximum visual warning
Documents
Specifications
- Application:
- Commercial, Safety Track
- CARB OTC LEED Compliant:
- No
- Collection:
- Safety Track®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Length:
- 60 ft
- Material:
- Aluminum Oxide
- Package Quantity:
- Pack of 6
- Product Type:
- Anti-Slip Tape
- Size:
- 2 in x 60 ft
- UL Listed:
- No
- Width:
- 2 in