2 in. x 60 ft. Black Silicon Carbide Non-Slip Grit Tread Tape

You last purchased this on
 
Jessup Manufacturing Company

Safety Track® 2 in. x 60 ft. Black Silicon Carbide Non-Slip Grit Tread Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jessup Manufacturing Company

Safety Track® 2 in. x 60 ft. Black Silicon Carbide Non-Slip Grit Tread Tape

  • Fast #
  • Part #J31002
  • Item #7913032
  • Manufacturer Part #3100-2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Safety Track commercial grade non-skid grit tape combines a high-traction surface and an aggressive adhesion system for general purpose and long-term use
  • Silicon carbide grit provides consistent slip resistance and durability
  • Jessup Safety Track 3100 Non-Slip High Traction Safety Tape (80-Grit, Black, 2-Inch x 60-Foot Roll, Pack of 6)
  • Made in the USA
  • Superior resistance to chemicals and fluids
  • Requires Certification

Documents


Specifications

Application:
Commercial, Safety Track
CARB OTC LEED Compliant:
No
Collection:
Safety Track®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
60 ft
Material:
Silicon Carbide
Package Quantity:
Pack of 6
Product Type:
Anti-Slip Tape
Size:
2 in x 60 ft
UL Listed:
No
Width:
2 in