6 in. x 24 in. Black Silicon Carbide Non-Slip Grit Tread Tape
Safety Track® 6 in. x 24 in. Black Silicon Carbide Non-Slip Grit Tread Tape
Frequently Purchased Together
Product Details
- Safety track commercial grade non-skid grit tape combines a high-traction surface and an aggressive adhesion system for general purpose and long-term use
- Silicon carbide grit provides consistent slip resistance and durability
- Jessup Safety Track 3100 Commercial Grade Non-Slip High Traction Safety Tape (80-Grit, Black, 6-Inch x 24-Inch, Pack of 10)
- Made in the USA
- Superior resistance to chemicals and fluids
Documents
Specifications
- Application:
- Commercial, Safety Track
- CARB OTC LEED Compliant:
- No
- Collection:
- Safety Track®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 24 in
- Material:
- Silicon Carbide
- Package Quantity:
- Pack of 10
- Product Type:
- Anti-Slip Tape
- Size:
- 6 in x 24 ft
- UL Listed:
- No
- Width:
- 6 in