Model 110 Tablet Feeder 80 gpm

You last purchased this on
 
JET

Model 110 Tablet Feeder 80 gpm

This product requires certification to purchase.
Brand image
You last purchased this on
 
JET

Model 110 Tablet Feeder 80 gpm

  • Fast #
  • Part #J110
  • Item #5067148
  • Manufacturer Part #110
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inlet is 6-5/8" diameter
  • Can be installed in parallel for higher flows
  • Flows up to 50,000 gallons per day
  • 4 feed tube are 22-5/8" length x 3" diameter for up to 27 tablets
  • Ten year warranty
  • Inlet baffle controls flow and velocity into the feeder
  • Three outlet weir plates to regulate effluent level
  • Requires Certification

Specifications

End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
6-5/8 in
Fitting Sizes:
6-5/8 in
Flow Rate:
80 gpm
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Product Type:
Tablet Feeder
UL Listed:
No