1/2 in. MNPT
Jet Air-Seal Diffusers® 1/2 in. MNPT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built in check valve
- This greater bubble surface area transfers much more oxygen to the wastewater than larger bubbles do
- No clogging
- AIR-SEAL® diffusers
- The end result is high oxygen transfer efficiency and mixing action gives a smooth, even and fast aeration process
Specifications
- CFM:
- 13 ft3/min
- Collection:
- Jet Air-Seal Diffusers®
- Diameter:
- 5 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No