80 GPM CHLOR-DECHLOR TABLET FEEDER
80 GPM CHLOR-DECHLOR TABLET FEEDER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable inlet size up to 10" in diameter
- Can be installed in parallel for higher flows
- Flows up to 50,000 gallons per day
- 4 feed tube are 22-5/8" length x 3" diameter for up to 27 tablets
- Ten year warranty
- Inlet baffle controls flow and velocity into the feeder
- Three outlet weir plates to regulate effluent level
Specifications
- End Connection 1:
- Slip
- End Connections:
- Slip
- Flow Rate:
- 80 gpm
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Tablet Feeder
- UL Listed:
- No