27 x 48 x 63 in. Steel and Chrome Plated Pallet Truck

You last purchased this on
 
Jet Tools

J Series 27 x 48 x 63 in. Steel and Chrome Plated Pallet Truck

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jet Tools

J Series 27 x 48 x 63 in. Steel and Chrome Plated Pallet Truck

  • Fast #
  • Part #J151009
  • Item #7016495
  • Manufacturer Part #151009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Heavy Duty Industrial Areas
Coating:
Powder Coated
Collection:
J Series
Height:
45-1/8 in
IAPMO Listed -:
Yes
Length:
63 in
Lift Capacity:
5000 lb
Material:
Steel, Chrome Plated
Tensile Strength:
110 lbs/inch
Tool Type:
Pallet Truck
Weight:
196 lb
Width:
27 in