14 in. Half Round Bastard File (Less Handle)

Part #B12101410  |  Item #3571464  |  Manufacturer Part #1-210-14-1-0

Call for Pricing EACH

Length:

14 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Application: Filing

Length: 14 in

Material: Metal

Number of Tools Included: 1

Tool Type: File