9 x 12 in. #2 Polyethylene Self-seal Mailer in White and Grey
9 x 12 in. #2 Polyethylene Self-seal Mailer in White and Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High strength seams will keep contents intact even if over packed
- The outer surface of the mailer is white and the inner lining is silver
- Mailers are puncture and tear resistant
- Width: 9"
- Length: 12"
- Constructed from 2.5 Mil polyethylene with a self-seal closure on one end
Specifications
- Application:
- Packaging
- Color Finish Name:
- Grey, White
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Mailer
- Size:
- #2
- UL Listed:
- No
- Width:
- 9 in