18 x 24 in. Chipboard Kraft Tab-lock Flat Mailer (Case of 50)
Stayflats® 18 x 24 in. Chipboard Kraft Tab-lock Flat Mailer (Case of 50)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18" x 24"
- Color: Natural
- Flat Kraft mailer
Specifications
- Collection:
- Stayflats®
- Color Finish Name:
- Kraft
- Length:
- 24 in
- Material:
- Chipboard
- Package Quantity:
- Case of 50
- Product Type:
- Mailer
- UL Listed:
- No
- Width:
- 18 in