This product requires certification to purchase.

3/4 in. x 400 ft. Plastic Pressure Pipe

JM Eagle

Pure-Core™ 3/4 in. x 400 ft. Plastic Pressure Pipe

  • Fast #
  • Part #HD200PCF400
  • Item #296303
  • Manufacturer Part #HD200PCF400
5 out of 5 Customer Rating
Brand image
JM Eagle

Pure-Core™ 3/4 in. x 400 ft. Plastic Pressure Pipe

  • Fast #
  • Part #HD200PCF400
  • Item #296303
  • Manufacturer Part #HD200PCF400
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Pure-Core™
Length:
400
Material:
Plastic
Material Type:
Polybutolyne
PipeTubing Size:
3/4