DESCRIPTION

JMF 1/4 x 1/2 x 1 in. Mini Split Line Set with Flare Nut

JDL040816

Length:

SPECIFICATIONS

Length
15 ft
Liquid Line OD
1/4 in
Suction Line OD
1/2 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY