JMF

1/4 x 3/8 in. x 50 ft. Line Set

Part #J040616500  |  Manufacturer Part #40616500

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 50 ft

Liquid Line OD : 1/4 in

Suction Line OD : 3/8 in

UL Listed: No