JMF
1/4 x 3/8 in. x 50 ft. Line Set
Part #JDL04060850 | Item #7209187 | Manufacturer Part #DL04060850
$526.90
EACH
(Pricing is for 50 ft)
Length:
Product Details
Documents
Specifications
Length: 50 ft
Liquid Line OD : 1/4 in
Suction Line OD : 3/8 in
UL Listed: No