DESCRIPTION

JMF 25 ft. 4-Way Copper Line Set

DL0410120E14430

Liquid Line OD :

SPECIFICATIONS

Length
25 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY