• Cart

DESCRIPTION

JMF EZ-Pull® 3/4 in. Lineset (Less Nut)

JDL061208HX

Length:

SPECIFICATIONS

Collection
EZ-Pull®
Length
35 ft
Liquid Line OD
3/8 in
Suction Line OD
3/4 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY