• Cart

DESCRIPTION

JMF 3/8 x 3/4 in. Plain End Line Set

J0612080HFP

Length:

SPECIFICATIONS

Length
25 ft
Liquid Line OD
3/8 in
Material
Copper, Elastomeric
Suction Line OD
3/4 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY