• Cart

DESCRIPTION

JMF 3/8 x 5/8 in. EZ Pull Insulation Copper Mini-Split Line Set

JMLS385812

Length:

SPECIFICATIONS

Auto Switching Heat Cool
No
Depth
1/2 in
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Length
25 ft
Liquid Line OD
3/8 in
Material
Copper Alloy
Suction Line OD
5/8 in

Starting at
Call for Pricing
  • QUANTITY